Motion
1626V428

TB WOODS
1626V428

Variable Speed Belt - 1.0000 in Top Width, 42.8 in Pitch Length, 0.3900 in Overall Height, Rubber
MI ITEM #00713067
MFR #1626V428
Price$203.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1626V428

Variable Speed Belt - 1.0000 in Top Width, 42.8 in Pitch Length, 0.3900 in Overall Height, Rubber
MI ITEM #00713067
MFR #1626V428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$203.29/each

Specifications

Dimensions

  • Groove Angle
    26 °
  • Overall Height  
    0.3900 in
  • Pitch Length
    42.8 in
  • Top Width  
    1.0000 in

Details

  • Belt Series
    1626V
  • Manufacturer Upc Number
    698672790529
  • Material
    Rubber
  • UPC_NO
    698672790529

Overview

Mfr description
1626V428 VAR SPEED BEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text