Motion
3430V493
Multi-Speed® 9804-0879 Variable Speed Belt - 2-1/8 in Top Width, 50.1 in Overall Length, 2-1/8 in Overall Height, Rubber
MI ITEM #00713089
MFR #3430V493
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Speed® 9804-0879 Variable Speed Belt - 2-1/8 in Top Width, 50.1 in Overall Length, 2-1/8 in Overall Height, Rubber
MI ITEM #00713089
MFR #3430V493

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3430V493 MULTI-SPEED BELT

Specifications

  • Top Width
  • Overall Length
    50.1 in
  • Groove Angle
    30 °
  • Material
    Rubber
  • Overall Height
  • Belt Series
    3430V
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Standards Met
    RMA
  • Trade Number
    3430V493
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text