Motion
18XLB037S

BROWNING
18XLB037S

1430768 Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 18 Tooth, 0.2500 to 0.5000 in Bore Dia., 1.126 in OD, 0.3750 in Belt Width
MI ITEM #00713269
MFR #18XLB037S
Your Price$173.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
18XLB037S

1430768 Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 18 Tooth, 0.2500 to 0.5000 in Bore Dia., 1.126 in OD, 0.3750 in Belt Width
MI ITEM #00713269
MFR #18XLB037S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$173.80/each(List $199.88)

Overview

Mfr description
18XLB037S PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Specifications

  • Belt Type
    XL
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Rough Bore
  • Bore Diameter
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/4 to 1/2
  • Outside Diameter
    1.1250 in
  • Material
    Steel
  • Length Through Bore
    0.8125 in
  • Face Width
    0.5625 in
  • Pulley Construction
    Solid
  • Number Of Hubs
    1
  • Hub Diameter
    0.8125 in
  • Hub Projection
    0.2500 in
  • Manufacturer Catalog Number
    18XLB037S
  • Manufacturer Upc Number
    662289753871
  • UPC_NO
    662289753871
  • Manufacturer Product Page
  • Weight
    0.18 lbs
  • Overall Length
    0.8125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text