Specifications
Dimensions
- Groove Angle30 °
- Overall Height0.3900 in
- Pitch Length63.0 in
- Top Width1.1875 in
Details
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Belt Series1930V
- MaterialRubber
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesFire Resistant, Oil Resistant
- Standards MetRMA
- Trade Number1930V630
- UPC_NO072053239379
Overview
Mfr description
1930V630 MULTI-SPEED BELT