1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
370H200
H, 0.5000 in Pitch, 37.0000 in Pitch Length, 2.0000 in Width, Chloroprene Material
MI ITEM #
00713383
MFR #
370H200
Your Price
$96.94
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 370H200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
370H200
H, 0.5000 in Pitch, 37.0000 in Pitch Length, 2.0000 in Width, Chloroprene Material
MI ITEM #
00713383
MFR #
370H200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$96.94
/each
(List
$121.18
)
Qty
Add to Cart
Overview
Mfr description
370H200 TIMING BELT - H PITCH
Specifications
Belt Type
H
Pitch
0.5000 in
Overall Length
37.0000 in
Overall Width
2.0000 in
Material
Chloroprene
Pitch Length
37.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data