Motion
CCP420

TB WOODS
CCP420

Classical Premium V-Belt Drive - CC, 7/8 in Top Width, 1 Strand, 422 in Nominal Outside Length, Smooth
MI ITEM #00713485
MFR #CCP420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
CCP420

Classical Premium V-Belt Drive - CC, 7/8 in Top Width, 1 Strand, 422 in Nominal Outside Length, Smooth
MI ITEM #00713485
MFR #CCP420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CCP420 DRY CAN BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    CC
  • Number Of Strands
    1
  • Nominal Outside Length
    422 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Double-V
  • Top Width Per Strand
    7/8 in
  • Belt Style
    Dry Can Hex Belt
  • Top Width
    7/8 in
  • Material
    Synthetic Rubber - EPDM
  • UPC_NO
    698672271080
  • Weight
    14.14 lbs
  • Belt Height
    23/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text