Motion
CCP540

TB WOODS
CCP540

Classical Premium V-Belt Drive - CC, 7/8 in Top Width, 1 Strand, 542 in Nominal Outside Length, Smooth
MI ITEM #00713510
MFR #CCP540
List Price$2,730.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
CCP540

Classical Premium V-Belt Drive - CC, 7/8 in Top Width, 1 Strand, 542 in Nominal Outside Length, Smooth
MI ITEM #00713510
MFR #CCP540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,730.41/each for your price

Overview

Mfr description
CCP540 DRY CAN HEX BELT

Specifications

  • Section
    CC
  • Number Of Strands
    1
  • Nominal Outside Length
    542 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    7/8 in
  • Material
    Synthetic Rubber - EPDM
  • Belt Height
    23/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text