Motion
CCP640

TB WOODS
CCP640

Classical Premium V-Belt Drive - CC, 7/8 in Top Width, 1 Strand, 642 in Nominal Outside Length, Smooth
Mi Item #00713556
MFR #CCP640
Price$3,137.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
CCP640

Classical Premium V-Belt Drive - CC, 7/8 in Top Width, 1 Strand, 642 in Nominal Outside Length, Smooth
Mi Item #00713556
MFR #CCP640

Mfr description
CCP640 DRY CAN HEX BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,137.19/each

Specifications

Dimensions

  • Belt Height
    23/32 in
  • Nominal Outside Length
    642 in
  • Top Width Per Strand
    7/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    CC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)