Motion
CCP720

TB WOODS
CCP720

Classical Premium V-Belt Drive - CC, 7/8 in Top Width, 1 Strand, 722 in Nominal Outside Length, Smooth
MI ITEM #00713566
MFR #CCP720
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
CCP720

Classical Premium V-Belt Drive - CC, 7/8 in Top Width, 1 Strand, 722 in Nominal Outside Length, Smooth
MI ITEM #00713566
MFR #CCP720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CCP720 DRY CAN HEX BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    CC
  • Number Of Strands
    1
  • Nominal Outside Length
    722 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Double-V
  • Top Width Per Strand
    7/8 in
  • Belt Style
    Dry Can Hex Belt
  • Top Width
    7/8 in
  • Material
    Synthetic Rubber - EPDM
  • UPC_NO
    698672271226
  • Weight
    24.07 lbs
  • Belt Height
    23/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text