Motion
CCP900

TB WOODS
CCP900

Classical Premium V-Belt Drive - CC, 7/8 in Top Width, 1 Strand, 902 in Nominal Outside Length, Smooth
Mi Item #00713583
MFR #CCP900
Price$4,577.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
CCP900

Classical Premium V-Belt Drive - CC, 7/8 in Top Width, 1 Strand, 902 in Nominal Outside Length, Smooth
Mi Item #00713583
MFR #CCP900

Mfr description
CCP900 DRY CAN HEX BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,577.95/each

Specifications

Dimensions

  • Belt Height
    23/32 in
  • Nominal Outside Length
    902 in
  • Top Width
    7/8 in
  • Top Width Per Strand
    7/8 in
  • Weight
    30.00 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Belt Style
    Dry Can Hex Belt
  • Cogged/Smooth
    Smooth
  • Construction Type
    Double-V
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    698672271271
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    CCP
  • UPC_NO
    698672271271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)