1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
2926V534
Variable Speed Belt - 1.8125 in Top Width, 53.4 in Pitch Length, 0.5000 in Overall Height, Rubber
Mi Item #
00713594
MFR #
2926V534
Price
$386.71
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
TB WOODS 2926V534
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
2926V534
Variable Speed Belt - 1.8125 in Top Width, 53.4 in Pitch Length, 0.5000 in Overall Height, Rubber
Mi Item #
00713594
MFR #
2926V534
Mfr description
2926V534 VAR SPEED BEL
All Wood’s Variable Speed Belts are precision molded to assure a completely uniform cross section
These belts are built thin with precision, uniform notches on the underside for maximum lengthwise flexibility.
Variable Speed Belts have amazing crosswise rigidity that resists distortion under speed change tensions
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$386
.71
/each
Add to Cart
Specifications
Dimensions
Groove Angle
26 °
Overall
Height
0.5000 in
Pitch Length
53.4 in
Top
Width
1.8125 in
Details
Material
Rubber
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items