Motion
TL20L050-1108  DYNA-SYNC SPKT

DODGE
TL20L050-1108 DYNA-SYNC SPKT

113581 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 20 Tooth, 2.63 in OD, 0.5000 in Belt Width
Mi Item #00713598
MFR #TL20L050-1108 DYNA-SYNC SPKT
Price$84.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL20L050-1108 DYNA-SYNC SPKT

113581 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 20 Tooth, 2.63 in OD, 0.5000 in Belt Width
Mi Item #00713598
MFR #TL20L050-1108 DYNA-SYNC SPKT

Mfr description
TL20L050 1108 TIMING PULLEY 113581
  • Positive, non-slip belt drive
  • Suitable for applications over wide speed range, including very slow RPM
  • No lubrication required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.64/each

Specifications

Dimensions

  • Belt Width  
    0.5000 in
  • Bushing Bore Range
    1/2 to 1-1/8 in
  • Face Width
    3/4 in
  • Flange Outside Diameter  
    2.6300 in
  • Hub Diameter
    1.81 in
  • Hub Projection
    0.13 in
  • Length Through Bore
    0.88 in
  • Outside Diameter
    2.63 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    2.3870 in
  • Weight
    0.54 lbs

Details

  • Belt Type
    L
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Number Of Hubs
    2
  • Number Of Teeth  
    20
  • Pulley Construction
    Plain
  • UPC_NO
    782475576630
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)