Motion
TL22L075-1108  DYNA-SYNC SPKT

DODGE
TL22L075-1108 DYNA-SYNC SPKT

113595 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 22 Tooth, 2.87 in OD, 0.7500 in Belt Width
MI ITEM #00713614
MFR #TL22L075-1108 DYNA-SYNC SPKT
Your Price$94.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL22L075-1108 DYNA-SYNC SPKT

113595 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 22 Tooth, 2.87 in OD, 0.7500 in Belt Width
MI ITEM #00713614
MFR #TL22L075-1108 DYNA-SYNC SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$94.66/each(List $98.73)

Overview

Mfr description
TL22L075 1108 TIMING PULLEY 113595
  • Positive, non-slip belt drive
  • Suitable for applications over wide speed range, including very slow RPM
  • No lubrication required
  • An appropriate drive alternative to roller chain drive up to #100 pitch or larger
  • Taper lock bushing required

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 1-1/8 in
  • Outside Diameter
    2.87 in
  • Length Through Bore
    0.88 in
  • Face Width
    1 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • UPC_NO
    782475576142
  • Weight
    0.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text