1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
TL16H150
Timing Belt Pulleys - 0.5000 in Pitch, 16 Tooth, 1.5000 in Belt Width
MI ITEM #
00713637
MFR #
TL16H150
Price
$294.52
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TB WOODS TL16H150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
TL16H150
Timing Belt Pulleys - 0.5000 in Pitch, 16 Tooth, 1.5000 in Belt Width
MI ITEM #
00713637
MFR #
TL16H150
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$294.52
/each
Qty
Add to Cart
Specifications
Dimensions
Belt
Width
1.5000 in
Pitch
0.5000 in
Weight
1.50 lbs
Details
Belt Type
H
Bushing Series
1108
Manufacturer Upc Number
698672340281
Number Of
Teeth
16
UPC_NO
698672340281
Overview
Mfr description
TL 16H150 1108 PULLEY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data