Motion
TL22H150-1610  DYNA-SYNC SPKT

DODGE
TL22H150-1610 DYNA-SYNC SPKT

113695 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 22 Tooth, 3-3/4 in OD, 1.5000 in Belt Width
Mi Item #00713644
MFR #TL22H150-1610 DYNA-SYNC SPKT
Price$170.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL22H150-1610 DYNA-SYNC SPKT

113695 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 22 Tooth, 3-3/4 in OD, 1.5000 in Belt Width
Mi Item #00713644
MFR #TL22H150-1610 DYNA-SYNC SPKT

Mfr description
TL22H150 1610 TIMING PULLEY 113695
  • Positive, non-slip belt drive
  • Suitable for applications over wide speed range, including very slow RPM
  • No lubrication required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.71/each

Specifications

Dimensions

  • Belt Width  
    1.5000 in
  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Face Width
    1.86 in
  • Flange Outside Diameter  
    3.7500 in
  • Length Through Bore
    1 in
  • Outside Diameter
    3-3/4 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    3.5010 in
  • Weight
    2.49 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Number Of Hubs
    0
  • Number Of Teeth  
    22
  • Pulley Construction
    Plain
  • UPC_NO
    782475576081
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)