Motion
8V7106

TB WOODS
8V7106

Narrow Sheave, 8V Belt Section, 71 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00713657
MFR #8V7106
Your Price$28,736.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8V7106

Narrow Sheave, 8V Belt Section, 71 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00713657
MFR #8V7106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28,736.01/each(List $34,483.22)

Overview

Mfr description
8V71.0X6-P ULTRA-V SHV

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    P
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    2-15/16 to 7 in
  • UPC_NO
    698672072366
  • Weight
    1045.80 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text