Motion
3432V534
Variable Speed Belt - 2.19 in Top Width, 54.2 in Overall Length
MI ITEM #00713771
MFR #3432V534
List Price$440.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Speed Belt - 2.19 in Top Width, 54.2 in Overall Length
MI ITEM #00713771
MFR #3432V534

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$440.84/each for your price

Overview

Mfr description
3432V534 Variable Speed Cog-Belt
  • Smooth running
  • Oil and heat resistant
  • Long belt life
  • Wide selection of sizes
  • Static dissipating
  • Back by Carlisle's Iron Glad Guarantee

Specifications

  • Top Width
  • Overall Length
    54.2 in
  • Groove Angle
    32 °
  • Material
    EPDM
  • Pitch Length
    534 mm
  • Belt Series
    3432V
  • Manufacturer Upc Number
    785201765827
  • UPC_NO
    785201765827
  • Additional Details
    The Variable Speed Cog-Belt® is designed for use in applications requiring exact speed control. A replacement belt that’s been engineered to the same high standards that Timken applies to belts produced for original equipment manufacturers (OEMs).Raw Edge sidewalls improve gripping action. Unitized belt bonding and specially formulated rubber compounds provide superior resistance to aging caused by wear, oil, heat, grease and other harmful environmental factors.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text