Motion
3836V654

TB WOODS
3836V654

Variable Speed Belt - 2.3750 in Top Width, 65.4 in Pitch Length
Mi Item #00713791
MFR #3836V654
Price$616.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3836V654

Variable Speed Belt - 2.3750 in Top Width, 65.4 in Pitch Length
Mi Item #00713791
MFR #3836V654

Mfr description
3836V654 VAR SPEED BEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$616.40/each

Specifications

Dimensions

  • Groove Angle
    36 °
  • Pitch Length
    65.4 in
  • Top Width  
    2.3750 in

Details

  • Belt Series
    3836V
  • Manufacturer Upc Number
    698672793957
  • UPC_NO
    698672793957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)