Motion
4430V760
Multi-Speed® 9804-0806 Multi-Speed Belt - 2-3/4 in Top Width, 77 in Overall Length, 2-3/4 in Overall Height, Rubber
MI ITEM #00713871
MFR #4430V760
Your Price$778.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Speed® 9804-0806 Multi-Speed Belt - 2-3/4 in Top Width, 77 in Overall Length, 2-3/4 in Overall Height, Rubber
MI ITEM #00713871
MFR #4430V760

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$778.48/each(List $934.18)

Overview

Mfr description
4430V760 MULTI-SPEED BELT
  • Gates Multi-speed beltadjusts itself to the pulley groove without difficulty, providing a wide range of speeds and speed ratios
  • In addition to the standard Multi-Speed belt line, special sizes (top width, thickness and angle) are available on request

Specifications

  • Top Width
  • Overall Length
    77 in
  • Groove Angle
    30 °
  • Material
    Rubber
  • Overall Height
  • Belt Series
    4430V
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Standards Met
    RMA
  • Trade Number
    4430V760
  • Manufacturer Upc Number
    072053282030
  • UPC_NO
    072053282030
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text