Motion
4430V930

TB WOODS
4430V930

Variable Speed Belt - 2.7500 in Top Width, 93.0 in Pitch Length, 0.6900 in Overall Height, Rubber
Mi Item #00713882
MFR #4430V930
Price$2,493.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4430V930

Variable Speed Belt - 2.7500 in Top Width, 93.0 in Pitch Length, 0.6900 in Overall Height, Rubber
Mi Item #00713882
MFR #4430V930

Mfr description
4430V930 VAR SPEED BEL
  • All Wood’s Variable Speed Belts are precision molded to assure a completely uniform cross section
  • These belts are built thin with precision, uniform notches on the underside for maximum lengthwise flexibility.
  • Variable Speed Belts have amazing crosswise rigidity that resists distortion under speed change tensions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,493.84/each

Specifications

Dimensions

  • Groove Angle
    30 °
  • Overall Height  
    0.6900 in
  • Pitch Length
    93.0 in
  • Top Width  
    2.7500 in

Details

  • Belt Series
    4430V
  • Manufacturer Upc Number
    698672794305
  • Material
    Rubber
  • UPC_NO
    698672794305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)