1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
TL24H300
Timing Belt Pulleys - 0.5000 in Pitch, 24 Tooth, 3.0000 in Belt Width
MI ITEM #
00713908
MFR #
TL24H300
List Price
$680.54
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TB WOODS TL24H300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
TL24H300
Timing Belt Pulleys - 0.5000 in Pitch, 24 Tooth, 3.0000 in Belt Width
MI ITEM #
00713908
MFR #
TL24H300
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$680.54
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TL24H300 2012 PULLEY
Specifications
Belt Type
H
Number Of Teeth
24
Belt Width
3.0000 in
Pitch
0.5000 in
Bushing Series
2012
Manufacturer Upc Number
698672340458
UPC_NO
698672340458
Weight
4.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data