Motion
NU T LINK BELT A/13 (1 EA = 1 FT)

DODGE
NU T LINK BELT A/13 (1 EA = 1 FT)

V-Link Adjustable Belt - A Section, 1/2 in Top Width, Oil Proof Construction Material
Mi Item #00713919
MFR #NU T LINK BELT A/13 (1 EA = 1 FT)
Price$21.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NU T LINK BELT A/13 (1 EA = 1 FT)

V-Link Adjustable Belt - A Section, 1/2 in Top Width, Oil Proof Construction Material
Mi Item #00713919
MFR #NU T LINK BELT A/13 (1 EA = 1 FT)

Mfr description
A SUPREME FLEXLINK BELTING 109084
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.98/ft

Specifications

Dimensions

  • Top Width
    1/2 in

Details

  • Adjustable Link Type
    FLEXLINK
  • Material
    Oil Proof Construction
  • Product Type
    V-Link Adjustable Belts
  • Section
    A
  • Standards Met
    RMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)