Motion
NU T LINK BELT B/17 (1 EA = 1 FT)

DODGE
NU T LINK BELT B/17 (1 EA = 1 FT)

V-Link Adjustable Belt - B Section, 5/8 in Top Width, Oil Proof Construction Material
Mi Item #00713920
MFR #NU T LINK BELT B/17 (1 EA = 1 FT)
Price$23.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NU T LINK BELT B/17 (1 EA = 1 FT)

V-Link Adjustable Belt - B Section, 5/8 in Top Width, Oil Proof Construction Material
Mi Item #00713920
MFR #NU T LINK BELT B/17 (1 EA = 1 FT)

Mfr description
B SUPREME FLEXLINK BELTING 109085
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.80/ft

Specifications

Dimensions

  • Top Width
    5/8 in

Details

  • Adjustable Link Type
    FLEXLINK
  • Material
    Oil Proof Construction
  • Product Type
    V-Link Adjustable Belts
  • Resistance Features
    Oil Resistant
  • Section
    B
  • Standards Met
    RMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)