Motion
2-5V4.4-1610  SHEAVE

DODGE
2-5V4.4-1610 SHEAVE

111200 Bushing Bore V-Belt Pulley - 5VX Belt Section, 2 Groove, 4.3 in Pitch Dia., 4.40 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #00714220
MFR #2-5V4.4-1610 SHEAVE
Price$177.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2-5V4.4-1610 SHEAVE

111200 Bushing Bore V-Belt Pulley - 5VX Belt Section, 2 Groove, 4.3 in Pitch Dia., 4.40 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #00714220
MFR #2-5V4.4-1610 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$177.49/each

Specifications

Dimensions

  • Belt Section Size
    5VX
  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Face Width  
    1.6875 in
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-11/16 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    4.4000 in
  • Overall Width
    1.68 in
  • Pitch Diameter
    4.3 in
  • Weight
    3.26 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475526789

Overview

Mfr description
2/5V4.4 VT-1610 SHEAVE 111200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought