Specifications
Dimensions
- Belt Height13/32 in
- Nominal Outside Length80 in
- Top Width1/2 in
- Top Width Per Strand1/2 in
- Weight0.90 lbs
Details
- Belt CategoryClassical Series - Inch
- Belt StyleHex
- Cogged/SmoothSmooth
- Construction TypeDouble-V
- Cord MaterialPolyester
- MaterialSynthetic Rubber - EPDM
- Number Of Strands1
- Product TypeIndustrial V-Belts
- SectionAA
- UPC_NO698672250108
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)