Motion
BB123
V-Belt - BB Section, 1 Band, 127.50 in Outside Length, Smooth, Double-V Construction
MI ITEM #00714343
MFR #BB123
List Price$132.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - BB Section, 1 Band, 127.50 in Outside Length, Smooth, Double-V Construction
MI ITEM #00714343
MFR #BB123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.31/each for your price

Overview

Mfr description
BB123 Double Angle V-Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    BB
  • Number Of Strands
    1
  • Nominal Outside Length
    126.0000 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Double-V
  • Top Width Per Strand
    21/32 in
  • Top Width
    21/32 in
  • Material
    Synthetic Rubber - SBR
  • Manufacturer Upc Number
    785201660221
  • UPC_NO
    785201660221
  • Weight
    1.68 lbs
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text