Motion
BB255
Classical Double Sided V-Belt - BB, 21/32 in Top Width, 1 Strand, 256 in Nominal Outside Length, Smooth
Mi Item #00714392
MFR #BB255
Price$659.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Double Sided V-Belt - BB, 21/32 in Top Width, 1 Strand, 256 in Nominal Outside Length, Smooth
Mi Item #00714392
MFR #BB255

Mfr description
BB 255 DOUBLE V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$659.84/each

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    256 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    4.03 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Smooth
  • Construction Type
    Double-V
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    BB
  • UPC_NO
    698672260572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)