Motion
960H100
Synchronous Belts - HTD, 0.3150 in Pitch, 34.6500 in Pitch Length, 110 Teeth, Chloroprene with Fiber Material
MI ITEM #00714483
MFR #960H100
Your Price$103.66/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Belts - HTD, 0.3150 in Pitch, 34.6500 in Pitch Length, 110 Teeth, Chloroprene with Fiber Material
MI ITEM #00714483
MFR #960H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$103.66/pc(List $124.38)

Overview

Mfr description
960H100 SYNCHROFORCE
  • Hawk PD universal tooth profile fits most high-capacity applications, matching competitive belt options.
  • Its advanced rubber compound resists deformity, fiberglass reinforcement extending belt life.
  • The precise tooth profile prevents ratcheting, ensuring smooth engagement at all speeds.

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Width
  • Material
    Chloroprene
  • Number Of Teeth
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    96.0000 in
  • Static Conductive
    NO
  • Reinforcement Material
    Fiberglass
  • Description
    880-8M-30 HAWK PD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text