Motion
400H150
Synchronous Belts - DXL, 0.2000 in Pitch, 7 in Pitch Length, 35 Teeth, Chloroprene Material
MI ITEM #00714501
MFR #400H150
Your Price$86.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Belts - DXL, 0.2000 in Pitch, 7 in Pitch Length, 35 Teeth, Chloroprene Material
MI ITEM #00714501
MFR #400H150

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$86.98/each(List $89.21)

Overview

Mfr description
400H150 SYNCHROFORCE
  • Dual Positive Drive have precision trapezoidal tooth profiles on both sides for dual synchronous drives, replacing two single belts to save space and reduce system weight.
  • They allow smaller sprockets, lower component costs, and improved efficiency, fitting into existing trapezoidal sprockets.

Specifications

  • Belt Type
    DXL
  • Pitch
    0.2000 in
  • Material
    Chloroprene
  • Number Of Teeth
  • Color
    Black
  • Pitch Length
    7 in
  • Static Conductive
    YES
  • Reinforcement Material
    Fiberglass
  • Description
    D70XL025 DUAL POSITIVE DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text