Motion
BELT TENSION CHECKER

BROWNING
BELT TENSION CHECKER

Belt Testing & Alignment Tools - Tension Gauge, V-Belt Belt
Mi Item #00714558
MFR #BELT TENSION CHECKER
Price$89.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
BELT TENSION CHECKER

Belt Testing & Alignment Tools - Tension Gauge, V-Belt Belt
Mi Item #00714558
MFR #BELT TENSION CHECKER

Mfr description
1302546 BELT TENSION CHECKER
  • Use to check belt tension in a V-belt drive application. Compact, spring-loaded design and easy to operate. Adjustable for 10" to 170" belt span and up to 35 pounds of tension. Proper tensioning is recommended to avoid premature V-belt wear.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.98/each

Specifications

Dimensions

  • Weight
    0.17

Details

  • For Belt Type
    V-Belt
  • Manufacturer Catalog Number
    BELT TENSION CHECKER
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289301539
  • Product Types
    Tension Gauge
  • UPC_NO
    662289301539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)