Motion
707B
V-Belt Pulley - A, B Belt Section, 7 Groove, Bushing Required Bore Size, 7.3500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00714634
MFR #707B
List Price$840.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 7 Groove, Bushing Required Bore Size, 7.3500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00714634
MFR #707B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$840.34/each for your price

Overview

Mfr description
7.0X7B-SF CONV SHEAVE

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • UPC_NO
    698672022231
  • Weight
    20.70 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text