Motion
1107B
Classical Sheave, A-B Belt Section, 11.35 O.D. in., 7 Grooves, Cast Iron Material
MI ITEM #00714655
MFR #1107B
Your Price$1,262.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Sheave, A-B Belt Section, 11.35 O.D. in., 7 Grooves, Cast Iron Material
MI ITEM #00714655
MFR #1107B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,262.90/each(List $1,452.33)

Overview

Mfr description
11.0X7B-E CONV SHEAVE

Specifications

  • Belt Section Size
    B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • UPC_NO
    698672022835
  • Weight
    42.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text