Motion
1247B
V-Belt Pulley - A, B Belt Section, 7 Groove, Bushing Required Bore Size, 12.7500 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00714663
MFR #1247B
List Price$1,196.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 7 Groove, Bushing Required Bore Size, 12.7500 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00714663
MFR #1247B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,196.09/each for your price

Overview

Mfr description
12.4X7B-E CONV SHEAVE

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • UPC_NO
    698672022958
  • Weight
    49.40 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text