Motion
1B136-SDS  SHEAVE

DODGE
1B136-SDS SHEAVE

455571 Bushing Bore V-Belt Pulley - A, B Belt Section, 1 Groove, 13.58 (A) in, 13.96 (B) in Pitch Dia., 13.95 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #00714666
MFR #1B136-SDS SHEAVE
Your Price$274.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1B136-SDS SHEAVE

455571 Bushing Bore V-Belt Pulley - A, B Belt Section, 1 Groove, 13.58 (A) in, 13.96 (B) in Pitch Dia., 13.95 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #00714666
MFR #1B136-SDS SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$274.57/each(List $315.75)

Overview

Mfr description
1A13.2/B13.6 QD-SDS SHEAVE 455571
  • Isolates shock loads and vibration
  • Misalignment capability
  • Drive ratios of 6:1 or more possible
  • Low maintenance
  • No lubrication required
  • Quiet operation: Motors, etc. are normally at a higher db level than V-Drives
  • Efficiency of 95% is typical
  • QD-type bushing required

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Bore Diameter
    Bushing Required
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 1-15/16 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    7/16 to 2 in
  • Datum Diameter
    13.2000 in
  • Pitch Diameter
    13.58 (A) in, 13.96 (B) in
  • Overall Width
    1 in
  • Pulley Construction
    Plain
  • UPC_NO
    782475156429
  • Weight
    16.99 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text