Motion
1 B 136 SDS
Bushing Bore V-Belt Pulley - A, B Belt Section, 1 Groove, 13.9500 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #00714670
MFR #1 B 136 SDS
Price$246.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - A, B Belt Section, 1 Groove, 13.9500 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #00714670
MFR #1 B 136 SDS

Mfr description
1 B 136 SDS CONVENTIONAL QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$246.45/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Face Width  
    1.0000 in
  • Length Through Bore  
    1.375 in
  • Outside Diameter  
    13.9500 in
  • Overall Width
    1 in
  • Pitch Diameter
    13.6 in
  • Storage Dimension Height
    1.218 in
  • Storage Dimension Length
    14.125 in
  • Storage Dimension Width
    14.125
  • Weight
    12.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    SDS
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950084589
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    A
  • UPC_NO
    697950084589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)