Motion
4C56-SD  SHEAVE

DODGE
4C56-SD SHEAVE

455830 Bushing Bore V-Belt Pulley - C Belt Section, 4 Groove, 5.90 in O.D., QD Bushed, SD Series Bushing, CAST IRON Material
Mi Item #00714770
MFR #4C56-SD SHEAVE
Price$459.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4C56-SD SHEAVE

455830 Bushing Bore V-Belt Pulley - C Belt Section, 4 Groove, 5.90 in O.D., QD Bushed, SD Series Bushing, CAST IRON Material
Mi Item #00714770
MFR #4C56-SD SHEAVE

Mfr description
4C5.5 QD-SD SHEAVE 455830
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.25/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bushing Bore Range
    7/16 to 2 in
  • Datum Diameter
    5.5000 in
  • Outside Diameter  
    5.9000 in
  • Weight
    12.85 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475159017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)