Motion
801C
Classical Sheave, C Belt Section, 8.4 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00714789
MFR #801C
Your Price$648.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Sheave, C Belt Section, 8.4 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00714789
MFR #801C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$648.13/each(List $745.36)

Overview

Mfr description
8.0X1C-SF CONV SHEAVE

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • UPC_NO
    698672030632
  • Weight
    13.20 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text