Motion
1C85-SF  SHEAVE

DODGE
1C85-SF SHEAVE

455776 Bushing Bore V-Belt Pulley - C Belt Section, 1 Groove, 8.90 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
Mi Item #00714792
MFR #1C85-SF SHEAVE
Price$420.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1C85-SF SHEAVE

455776 Bushing Bore V-Belt Pulley - C Belt Section, 1 Groove, 8.90 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
Mi Item #00714792
MFR #1C85-SF SHEAVE

Mfr description
1C8.5 QD-SF SHEAVE 455776
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.74/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Datum Diameter
    8.5000 in
  • Outside Diameter  
    8.9000 in
  • Weight
    15.38 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475158478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)