Motion
1C90-SF  SHEAVE

DODGE
1C90-SF SHEAVE

455777 Bushing Bore V-Belt Pulley - C Belt Section, 1 Groove, 9.40 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
MI ITEM #00714799
MFR #1C90-SF SHEAVE
Price$361.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1C90-SF SHEAVE

455777 Bushing Bore V-Belt Pulley - C Belt Section, 1 Groove, 9.40 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
MI ITEM #00714799
MFR #1C90-SF SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$361.62/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Datum Diameter
    9.0000 in
  • Outside Diameter  
    9.4000 in
  • Weight
    17.70 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475158485

Overview

Mfr description
1C9.0 QD-SF SHEAVE 455777

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text