Overview
Mfr description
1C10.5 QD-SF SHEAVE 455780
Specifications
- Belt Section SizeC
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesSF
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1/2 to 2-15/16 in
- Datum Diameter10.5000 in
- Manufacturer Catalog
- UPC_NO782475158515
- Weight18.73 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data