Motion
QD1C12.0
7834-1120 Sheave - C Belt Section, 1 Groove, 12 in Pitch Dia., 12.40 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00714858
MFR #QD1C12.0
Price$963.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7834-1120 Sheave - C Belt Section, 1 Groove, 12 in Pitch Dia., 12.40 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00714858
MFR #QD1C12.0

Mfr description
1C12.0 QD-SF SHEAVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$963.69/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Face Width  
    1.3750 in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    12.4000 in
  • Overall Width
    1-3/8 in
  • Pitch Diameter
    12 in
  • Weight
    22.01 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Catalog Number
    7834-1120
  • Manufacturer Upc Number
    072053104073
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053104073

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)