Motion
1309C
V-Belt Pulley - C Belt Section, 9 Groove, Bushing Required Bore Size, 13.4000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #00714868
MFR #1309C
List Price$5,450.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 9 Groove, Bushing Required Bore Size, 13.4000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #00714868
MFR #1309C

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$5,450.77/each for your price

Overview

Mfr description
13.0X9C-J CONV SHEAVE

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • UPC_NO
    698672031677
  • Weight
    95.90 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text