Motion
1C200-SF  SHEAVE

DODGE
1C200-SF SHEAVE

455787 Bushing Bore V-Belt Pulley - C Belt Section, 1 Groove, 20.40 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
MI ITEM #00714893
MFR #1C200-SF SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1C200-SF SHEAVE

455787 Bushing Bore V-Belt Pulley - C Belt Section, 1 Groove, 20.40 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
MI ITEM #00714893
MFR #1C200-SF SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1C20.0 QD-SF SHEAVE 455787

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Datum Diameter
    20.0000 in
  • Manufacturer Catalog
  • UPC_NO
    782475158584
  • Weight
    33.20 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text