Motion
1C240-SF  SHEAVE

DODGE
1C240-SF SHEAVE

455788 Bushing Bore V-Belt Pulley - C Belt Section, 1 Groove, 24.40 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
MI ITEM #00714900
MFR #1C240-SF SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1C240-SF SHEAVE

455788 Bushing Bore V-Belt Pulley - C Belt Section, 1 Groove, 24.40 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
MI ITEM #00714900
MFR #1C240-SF SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1C24.0 QD-SF SHEAVE 455788

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Datum Diameter
    24.0000 in
  • Manufacturer Catalog
  • UPC_NO
    782475158591
  • Weight
    31.80 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text