Motion
3607C
Classical Sheave, C Belt Section, 36.4 O.D. in., 7 Grooves, Cast Iron Material
MI ITEM #00714918
MFR #3607C
Your Price$5,108.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Sheave, C Belt Section, 36.4 O.D. in., 7 Grooves, Cast Iron Material
MI ITEM #00714918
MFR #3607C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,108.62/each(List $6,130.35)

Overview

Mfr description
36.0X7C-J CONV SHEAVE

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • UPC_NO
    698672032735
  • Weight
    282.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text