Motion
3D160-F SHEAVE

DODGE
3D160-F SHEAVE

V-Belt Pulley - D Belt Section, 3 Groove, Bushing Required Bore Size, 16.6000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00714974
MFR #3D160-F SHEAVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3D160-F SHEAVE

V-Belt Pulley - D Belt Section, 3 Groove, Bushing Required Bore Size, 16.6000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #00714974
MFR #3D160-F SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3D16.0 QD-F SHEAVE 455953

Specifications

  • Belt Section Size
    D
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    1 to 4 in
  • Manufacturer Catalog
  • UPC_NO
    782475160242
  • Weight
    150.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text