Motion
2405D
Classical Sheave, D Belt Section, 24.6 O.D. in., 5 Grooves, Cast Iron Material
Mi Item #00715009
MFR #2405D
Price$8,646.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Sheave, D Belt Section, 24.6 O.D. in., 5 Grooves, Cast Iron Material
Mi Item #00715009
MFR #2405D

Mfr description
24.0X5D-J CONV SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,646.86/each

Specifications

Dimensions

  • Belt Section Size
    D
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Outside Diameter  
    24.6000 in
  • Weight
    192.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672041492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)