Motion
6D58.0 QD-N

DODGE
6D58.0 QD-N

V-Belt Pulley - D Belt Section, 6 Groove, Bushing Required Bore Size, 58.6000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
MI ITEM #00715038
MFR #6D58.0 QD-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6D58.0 QD-N

V-Belt Pulley - D Belt Section, 6 Groove, Bushing Required Bore Size, 58.6000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
MI ITEM #00715038
MFR #6D58.0 QD-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6D58.0 QD-N SHEAVE 456008

Specifications

  • Belt Section Size
    D
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    2-15/16 to 5-15/16 in
  • Manufacturer Catalog
  • UPC_NO
    782475160778
  • Weight
    800.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text