Motion
10D58.0 QD-P

DODGE
10D58.0 QD-P

V-Belt Pulley - D Belt Section, 10 Groove, Bushing Required Bore Size, 58.6000 in O.D., QD Bushed, P Series Bushing, Cast Iron Material
MI ITEM #00715048
MFR #10D58.0 QD-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10D58.0 QD-P

V-Belt Pulley - D Belt Section, 10 Groove, Bushing Required Bore Size, 58.6000 in O.D., QD Bushed, P Series Bushing, Cast Iron Material
MI ITEM #00715048
MFR #10D58.0 QD-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10D58.0 QD-P SHEAVE 456043

Specifications

  • Belt Section Size
    D
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    P
  • Bore Diameter
    Bushing Required
  • Keyway Size
    1 x 1/2 (3-15/16 to 4-1/2 Bore) in, 1-1/2 x 3/4 (6 to 6-1/2 Bore) in, 1-1/4 x 5/8 (4-3/4 to 5-1/2 Bore) in, 1-3/4 x 3/4 (7 Bore) in, 7/8 x 7/16 (3-7/16 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    2-15/16 to 7 in
  • Pitch Diameter
    58.6 in
  • Overall Width
    16.1 in
  • Pulley Construction
    Spoked
  • UPC_NO
    782475161126
  • Weight
    1200.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text