Motion
10 D 580 P
Bushing Bore V-Belt Pulley - D Belt Section, 10 Groove, 58 in Pitch Dia., 58.6 in O.D., Bushed, P Series Bushing, Cast Iron Material
Mi Item #00715050
MFR #10 D 580 P
Price$24,666.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - D Belt Section, 10 Groove, 58 in Pitch Dia., 58.6 in O.D., Bushed, P Series Bushing, Cast Iron Material
Mi Item #00715050
MFR #10 D 580 P

Mfr description
10 D 580 P CONVENTIONAL QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,666.90/each

Specifications

Dimensions

  • Belt Section Size
    D
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2.9375 to 7.0000 in
  • Face Width  
    14.6875 in
  • Length Through Bore  
    9.375 in
  • Outside Diameter  
    58.6000 in
  • Overall Width
    14 11/16 in
  • Pitch Diameter
    58 in
  • Storage Dimension Height
    9.375 in
  • Storage Dimension Length
    58.6 in
  • Storage Dimension Width
    58.6
  • Weight
    1208.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    P
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950086200
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    A
  • UPC_NO
    697950086200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)